Super Deluxe Series - Undercounter Freezer 60-1/4"W - 2 Door
Write a Review
|
Questions & Answers (0)
Product Description
Great for under counters, tables and workbenches where space is limited or confined. Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate system is treated to resist corrosion and helps prevent overflow of condensate water. Moves easily on 5" swivel casters; half are locking casters. Freezer offers -5 to -10°F temperature. UL listed. NSF approved. ISO 9001 & CEC certified. Energy star product. 60-1/4"W x 30"D x 30-5/16"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$6,199.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 30 in |
| Height | 78-1/2 in |
| Weight | 705 lbs |
| Cord Length | 9 ft |
Product Details
| Horsepower | 1/4R - 1/2F HP |
| Color | Steel |
| Amperage | 5.7 A |
| Series | PRD |
| Refrigerant | R-134a |
| Capacity | 16 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Number of Shelves | 6 |
| Material | Steel |
| Description | Half-Solid Door |
| Manufacturers Part Number | TUF-60SD-N |
| Brand | Turbo Air |
Warranty
| Warranty | 1 Year Parts & Labor, Additional 4 Years Compressor |