Avanti® Refrigerator with Chiller Compartment, 4.4 Cu. Ft. Capacity, Black/Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Convenient mini-fridge has adjustable slide-out shelves, so you can arrange the contents just the way you want them. Contains one full-width and two half-width door storage bins. A gallon-jug storage area in the lower door bin is perfect for larger bottles. A full-width chiller compartment is perfect for frozen meals and ice cream. Adjustable thermostat control with a push-button defrost mode. Leveling legs are adjustable, to accommodate odd or uneven flooring and a flat-back design allows for easy placement. An interior light makes it easy to grab what you want, even at night. Convenient reversible door.
PRICE
$619.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 22 in |
| Height | 33 in |
| Weight | 52 lbs |
Product Details
| Cabinet Color Family | White |
| Body Color Family | Black |
| Wine Bottle Holder | No |
| Light | Yes |
| Door Swing | Reversible |
| Adjustable Shelf | Yes |
| Number of Full Door Shelves | 1 |
| Defrost Type | Manual |
| Number of Shelves | 6 |
| Door Color Family | Stainless Steel |
| Number of Crispers | 0 |
| Manufacturers Part Number | RM4436SS |
| Reversible Door | Yes |
| Brand | Avanti |
| Type | Counter Height Refrigerator |
| Shelf Type | Adjustable Glass |
| Color | Black |
| Amperage | 15 A |
| Handle Type | Recessed Door Pull |
| Capacity | 4.4 ft³ |
| Number of Doors | 1 |
| Voltage | 120 V |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | Energy Star Rated |