Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VizCon TrafFix Devices

Model # :WBB3160324

MPN #: 57000-UO

VizCon Urbanite® 57000 Series Wall Pedestrian Barricade , 72"L x 3"W x 38"H, Orange

Product Description
The TrafFix Urbanite® creates a continuous hand guided safe passage through work zones. The Urbanite® is made of UV stabilized, high density polyethylene. The linkable Urbanites® quickly and easily link together in 6 foot sections to allow the contractor flexibility in creating a safe pedestrian pathway.

Weighing only 23 lbs., the durable double walled, non-flexible, lightweight design makes the Urbanite® easy to lift on and off the truck and easy to connect. The ten molded-in vertical windows reduce wind load, add strength and stability, and reduce overall weight of the Urbanite®. They also allow a guide dog to see what is on the other side of the wall.

Features:
  • The male and female linkable connectors are blow molded to increase strength and flexibility. These connectors allow you to link multiple Urbanites® in succession to safely guide pedestrians around a work zone
  • Ergonomic handrail provides a comfortable and secure guide through the work zone
  • Locations for two (2) Barricade Lights
  • Protect pedestrians from work zone hazards
  • Four (4) molded-in Stacking lugs for secure transport and storage
  • UV inhibitors to minimize fading
  • Made of flexible low density polyethylene
  • Stackable for easy storage and transportation
  • Parades/crowd control
  • Pedestrian traffic control
  • Barricade construction work zones
  • Each wall will have 10 molded-in vertical windows for improved wind load performance and the two low profile steel Urbanite® "T-Legs" swivel for deployment or storage
  • Both sides of the wall will have two each, 8" × 53" recessed area for reflective sheeting


PRICE
$189.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
189.95
Buy 6 units - 10 units
185.95Save $4.00 (2%)
Buy 11+ units
179.95Save $10.00 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width3
Height38 in
Weight23 lbs
ReflectiveNo

Product Details

Assembly RequiredNo
SheetingNone
InterlockingYes
TypeStackable Barricade
FillableNo
ColorOrange
FoldableNo
Package Quantity1
Manufacturers Part Number57000-UO
Accepts Barricade LightYes
Barricade Frame MaterialPolyethylene
BrandVizCon TrafFix Devices

Compliance & Certifications

CertificationsMASH Tested, Passed And Eligible