Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211159

MPN #: URWC-8-HDL

Vestil™ Urethane Standard Wheel Chock with Handle, 20 Ton Capacity, 6"L x 12-1/4"W x 8"H

Product Description
The urethane Wheel Chock with handle is bright orange for greater visibility. Incoming and outgoing drivers can easily see for added safety. Safety tread on chock face provides better grip and reduces slippage.

Features:
  • Handle allows for optional chain attachment
  • Urethane construction provides a reliable wheel chock


PRICE
$45.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width12-1/4 in
Height8 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialUrethane
Package Quantity1
ColorOrange
Manufacturers Part NumberURWC-8-HDL
BrandVestil

Warranty

Warranty30 Days yr