Features:
- Excellent for safety when stacking cylindrical objects
- Ribbed design
- Wedge resilience avoids creasing or wrinkling surroundings
- Increases its grip as weight is increased
Weights & Dimensions
| Length | 6-5/8 in |
| Width | 5 in |
| Height | 3 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RBW-5 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |