Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211198

MPN #: OH-15R

Vestil™ Carbon Steel Chain & Hanger with Reflector, 15'L Chain

Product Description
Optional # 2 chain & hanger with reflector discourages theft and misplacement of wheel chocks, and facilitate safety in the dock area. The chain attaches to the hanger and is secured to the dock wall. Chain is fastened to the chock with cold shut.

Features:
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results


PRICE
$26.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width6-3/4 in
Height2 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeWheel Chock Accessory
MaterialCarbon Steel
Package Quantity1
ColorGray
Manufacturers Part NumberOH-15R
BrandVestil

Warranty

Warranty30 Days yr