Laptop & Tablet Stands
Availability
Type
Brand
Material
Width
Depth Range (in)
Height
Color
Price
Related Products
Macally Adjustable Car Seat Head Rest Mount and Holder Keep your passengers entertained with this headrest mount. Designed to keep tablets steady during car rides. Easy to install, no tools required. Drive in peace as your kids watch a movie in the back. Features: Works with iPad, iPhone, iPod, smartphones, tablets and eReaders up to 8" wide Mounting clamps can be securely attached to headrest post 2" to 9" wide Adjustable arm extension to fit a wide range of car seats Supporting stand for added stability Rotatable holder for vertical and horizontal view No tools required Benefits: Hands ...
iPad 2/3/4 MultiStand with multifunction ring stand, White Shell/White & Gray Ring. Features: MultiStand ring allows for portable and multifunction usage including desktop, handheld, hanging, carrying on-the-go, and in the vehicle with self-adhesive strap MultiStand ring also allows for 360 degrees of rotation and up to 180 degrees of tilt for the most comfortable and ergonomic viewing angles iPad specific protective case ensures a tight and secure fit to protect your tablet, while keeping it thin and light iPad specific protective case can be used with Apple brand SmartCovers Unique ...
Feel the relief and comfort of hands-free viewing by elevating your tablet with a Novus MY point. This tablet stand is the perfect solution for better ergonomics and eliminating neck and shoulder pain. It's fully adjustable for a customized fit, sturdy and secure to prevent slip and tip, and versatile for just about any application. Features: Improves comfort and reduces neck strain Easily mount or remove tablet with one hand Provides secure fit in both portrait or landscape Tilt/turn and height adjustable for any angle Sturdy metal base prevents slip and tip Cable organization for a ...
Monitor stand with drawer adjusts in height from 3" to 6-1/2" in 1-1/4" increments and offers a 17" x 13-1/4" sturdy platform. Wide design is suitable to dock or support today's larger laptop computers. Use stand to maximize your work space while raising your monitor or laptop to a comfortable viewing level. Plastic monitor stand includes cable management and removable drawer to organize your paper, supplies, files and more. Monitor stand supports up to 60 lb. on the extra-large platform.
WorkEZ Executive is an adjustable laptop stand that works everywhere you go - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort. Not just for laptops, WorkEZ Executive also holds tablets, books, and monitors in a more ergonomically-correct position. When you're done using it, the entire stand collapses down into a ...