Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3229721

MPN #: LTTL131

Luxor SideTrak® Swivel Pro HD 13-5/16" Attachable Portable Monitor, Black

Product Description
The SideTrak® Swivel Pro HD 13.3" Attachable Portable Monitor turns your customers' laptops into dual-screen powerhouses. This versatile screen allows your clients to experience streamlined dual screen navigation while working on-the-go. With a patented 360° swivel hinge for more flexible viewing and easy screen sharing, SideTrak® lets customers extend or mirror their laptop displays for enhanced productivity and collaboration. Built with an ultra-sleek anodized aluminum frame and durable tempered glass screen, this portable monitor effortlessly folds against laptops when not in use – perfect for hybrid and on-site work. 270° screen rotation for custom viewing angles No downloads required. TSA approved .

Specifications & Compatibility:
  • Overall dimensions: 12.7" x 7.4" x 0.7"
  • Weight: 1.5 lbs.
  • Screen size: 13.3"
  • Panel type: TFT
  • Display type: LCD
  • Resolution: 1920x1080
  • Brightness: 400 cd/m2
  • Response time: 12 ms
  • Refresh rate: 60 Hz
  • Aspect ratio: 16:9
  • Contrast ratio: 1400:1
  • Power Consumption: 4 W
  • Compatible with any size laptop
  • Laptop ports required for connection: Thunderbolt USB-C or USB-A with DisplayLink driver
  • Patent No. 11,531,374


PRICE
$505.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
Screen Size13-5/16

Product Details

ColorBlack
Panel TypeTFT
Response Time12 ms
Power Consumption4W W
Resolution1920 x 1080
Power SourceUSB-C
Mounting MethodDual-Function Mounting Plate/Kickstand
Display ScreenFlat-Panel LCD
Port TypeThunderbolt USB-C or USB-A with DisplayLink driver
Contrast Ratio1400:1
Manufacturers Part NumberLTTL131
Aspect Ratio16:9
Housing MaterialAluminum
Brightness400
BrandLuxor

Warranty

Warranty1

Compliance & Certifications

CertificationsCE, ETL, FCC, RoHS,