- Refrigeration Condenser Fan
- 5.0 diameter
- 3/8 diameter shaft
US Motors 1779P, PSC, Refrigeration Condenser Fan Motor, 1/15 HP, 1-Phase, 1300 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors PSC, Refrigeration Condenser Fan Motor, 1/15 HP, 1-Phase, 1300 RPM Motor
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/15 HP |
| Hertz | 50/60 Hz |
| Motor RPM 60 Hertz | 1300 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Cradle |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 1.31 A |
| Manufacturers Part Number | 3256 |
| Rated RPM | 1300 |
| Service Factor | 0.0 |
| RPM Range | 1201-1400 rpm |
| Brand | US Motors |