- Definite Purpose
- Direct Current
- Permanent Magnet & Shunt Wound
- Permanent Magnet
US Motors Permanent Magnet - DC, 0.75 HP, DC-Phase, 1750 RPM Motor, G639
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,145.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 26 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6203 |
Product Details
| 60 Hertz kW | 0.19 kW |
| Catalog Number | G639 |
| 60 Hertz Full Load Amps | 4.8/2.3-2.4 A |
| KVA Code | P |
| IP Code | 54 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| 60 Hertz FLE | 59.50 Percent % |
| Enclosure | EPNV |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| 60 Hertz SF | 1.0 V |
| RPM | 1800 rpm |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Orientation | Horizontal |
| Frame | 56 |
| Starting Type | Cap Start Ind Run |
| Rotation | CCW ° |
| Thermal Protection | Automatic Protector |
| Enclosure Type | Explosion Proof |
| Voltage | 115/208-230 V |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CE Approved | N |
| NEMA Design | No Design Code |
| UL | UL Listed |