Carbon Fiber Rod - Unidirectional - 3/8" Diameter x 1 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
Unidirectional carbon fiber has its fibers running in a single parallel direction so it is ideal for applications where front-to-back strength is important. Long, tubular structures that move in a forward-and-reverse direction, such as rockets, airplanes, boats, and bicycles, all use unidirectional carbon fiber as reinforcement.
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Diameter | 3/8 in |
| Tensile Strength | 275000 psi |
| Density | .054 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -50 to 120 °F |
| Material | Carbon Fiber |
| Package Quantity | 1 |
| Description | Carbon Fiber Rods |
| Manufacturers Part Number | BULK-CR-CF-6 |
| Weave | Unidirectional |
| Shape | Rod |
| Brand | USA Sealing |