USA Sealing PTFE Rod 24"L x 5/8" Dia, Off-White, Glass-Filled
Write a Review
|
Questions & Answers (0)
Product Description
PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears. This glass-filled grade enhances its durability in high-stress applications.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 2 in |
| Diameter | 5/8 in |
| Tensile Strength | 1000 |
| Density | 0.08 lbs/cu.in. lbs/ft³ |
Product Details
| Color | White |
| Temperature Range | -350˚ to 500˚ °F |
| Material | PTFE |
| Description | PTFE Plastic Rod |
| Hardness | 55D |
| Package Quantity | 1 |
| Manufacturers Part Number | PR-PTFE-GF-15 |
| Backing Type | PTFE Plastic Rod |
| Grade | Glass-Filled |
| Shape | Rod |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94V0 |