Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2320415

MPN #: BULK-CS-CF-12

Carbon Fiber Sheet - Twill Weave - 1/32" Thick x 12" Wide x 12" Long

Product Description
Woven carbon fiber is produced by the interlacing of fibers running in two different directions. This makes it useful in applications where loads come from all directions. The weave also gives these items superior machinability by minimizing fraying and splintering during cutting and drilling operations.

PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Thickness1/32 in
Tensile Strength108000 psi
Density.054 lbs / cu. in. lbs/ft³

Product Details

ColorBlack
Temperature Range-50 to 120 °F
MaterialCarbon Fiber
DescriptionCarbon Fiber Sheets
Package Quantity1
Manufacturers Part NumberBULK-CS-CF-12
WeaveTwill Weave
ShapeSheet
BrandUSA Sealing