USA Sealing Cast Acrylic Bar 12"L x 2"W x 1/4" Thick, Clear, Antistatic
Write a Review
|
Questions & Answers (0)
Product Description
Cast Acrylic is optically clear, strong, and moisture resistant. This grade of cast acrylic is also anti-static, making it a good choice for applications where static discharge is a concern such as those involving sensitive equipment or moving parts.
PRICE
$13.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Thickness | 1/4 in |
| Tensile Strength | 9000 |
| Density | 0.043 lbs/cu.in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | 0˚ to 180˚ °F |
| Material | Cast Acrylic |
| Description | Anti-Static Cast Acrylic Plastic Bar No Adhesive |
| Hardness | Rockwell M100 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-CAC-ESD-85 |
| Backing Type | Plain |
| Impact Strength | 0.3 ft.-lbs./in. |
| Grade | Antistatic |
| Shape | Bar |
| Brand | USA Sealing |