Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182344

MPN #: 670BYS

Cortech® USA Endurance™ 42" Round Cascade Base Table, Burgundy

Product Description
The Endurance™ Cascade Base Table base imitates the flow of water to incorporate natural elements into your interior space.

Features:
  • Table top and base are made with durable, one piece, rotationally molded design for increased strength. Constructed of high impact polyethylene
  • Table top size: 42" diameter
  • Can be bolted to the floor or ballasted with additional weight onsite *Do not use loose sand
  • Base affixes to table top with tamper resistant screws
  • Easy to clean, sanitize & maintain
  • Passes flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame retardant (passes Cal 133) test reports available upon request
  • Manufactured to ISO Quality Standards in the USA
  • 10-Year Factory Warranty


PRICE
$1,125.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in
Weight Capacity1000 lbs
Top Thickness1-3/4 in

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBurgundy
SeriesEndurance
Top Color FamilyBurgundy
CastersNo
FoldableNo
DescriptionCascade Base Round Table
Frame MaterialPolyethylene
Leg TypeCascade Base
Manufacturers Part Number670BYS
ShapeRound
Top MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr