Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2770319

MPN #: ZUSAESR-T-9

USA Sealing Foam EPDM Tube 120"L x 1-1/4" ID x 1-7/8" OD, Black

Product Description
Used for filling gaps, making circular seals, or fabricated into round parts such as spacers, washers, or stoppers. EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width10 in
Inside Dimensions1-1/4 in
Outside Dimension1-7/8 in
Tensile Strength85
Density14 lbs / cu. ft. lbs/ft³

Product Details

FirmnessSoft (5 - 8 PSI)
ColorBlack
Temperature Range-40˚ to 225˚ F
UV ResistanceExcellent
MaterialEPDM
DescriptionEPDM Foam Tube Tube
Package Quantity1
Manufacturers Part NumberZUSAESR-T-9
Backing TypeEPDM Foam Tube Tube
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)7 PSI
GradeStandard
Chemical ResistanceGood
Cell TypeClosed Cell
ShapeTube
BrandUSA Sealing

Compliance & Certifications

CertificationsD1056