USA Sealing Rubber Neoprene Roll 600"L x 12"W x 1/16" Thick, White, Food, 60A
Write a Review
|
Questions & Answers (0)
Product Description
This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications. Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.
PRICE
$1,049.00
1
1
Expected on or around 10/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Thickness | 1/16 in |
| Diameter | 12 in |
| Tensile Strength | 1000 |
| Density | 1.4 g/cm3 lbs/ft³ |
| Tear Strength | 22 N/mm |
Product Details
| Color | White |
| Durometer | 60A |
| Temperature Range | -30˚ to 250˚ °F |
| UV Resistance | Good |
| Compression Set | 0.35 |
| Material | Neoprene |
| Description | Multipurpose Neoprene Rubber Roll No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-N60FDA-232 |
| Percent Elongation | 3.3 |
| Backing Type | Plain |
| Texture | Smooth |
| Grade | Food |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Shape | Roll |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | D2000 |