Hand Caps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.
Made in USA HSS Hand Tap, 8-32, H3, Plug Chamfer Right Hand 4 Flute
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.49
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Number Size | 8 |
Product Details
| TPI | 32 |
| Finish | Plain |
| Material | HSS |
| Description | Hand Tap |
| H Limit | H3 |
| Chamfer | Plug |
| Number of Flutes | 4 |
| Brand | Star Tool Supply |