Made in USA 3 Chamfer Set HSS Hand Tap, 1/2"-13, H3, Right Hand 4 Flute
Write a Review
|
Questions & Answers (0)
Product Description
Made in USA 3 Chamfer Set HSS Hand Tap, 1/2"-13, H3, Plug, Taper, Bottoming, Right Hand 4 Flute
Hand Caps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.
Hand Caps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.
PRICE
$37.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fractional Size | 1/2" |
Product Details
| TPI | 13 |
| Finish | Plain |
| Material | HSS |
| Description | Hand Tap Set |
| H Limit | H3 |
| Chamfer | Plug, Taper, Bottoming |
| Number of Flutes | 4 |
| Brand | Star Tool Supply |