Made in USA HSS Hand Tap, 9/16"-12, H3, Plug Chamfer Right Hand 4 Flute
Write a Review
|
Questions & Answers (0)
Product Description
Hand Caps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.
PRICE
$15.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fractional Size | 9/16" |
Product Details
| TPI | 12 |
| Finish | Plain |
| Material | HSS |
| Description | Hand Tap |
| H Limit | H3 |
| Chamfer | Plug |
| Number of Flutes | 4 |
| Brand | Star Tool Supply |