- Hand taps are used in a variety of machining applications as well as by hand
Model # :WBB570585
MPN #: B570585
7/8-9 H3, Import L.H. Bottoming Chamfer, HSS Hand Tap, Ground,
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Ground Threads TMX Left Hand, Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 7/8 - 9 H3, TMX Left Hand Bottoming Chamfer, HSS Hand Tap, Ground, 4 Flutes.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/16 in |
| Thread Size | 7/8-9 in |
| Tap Size | 7/8 |
| Size | 7/8 |
| Threads per Inch | 9 |
| Fractional Size | 7/8" |
Product Details
| Type | Bottoming |
| Direction of Rotation | Left Hand |
| Chamfer | Bottoming |
| TPI | 9 |
| Material | HSS |
| Hand | left hand |
| Manufacturers Part Number | B570585 |
| H Limit | H3 |