Made in USA HSS Straight Tooth Side Milling Cutter 4" Dia X 9/32" Width 1" Arbor
Write a Review
|
Questions & Answers (0)
Product Description
Designed for slotting or straddle milling.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutter Width | 9/32" |
| Fractional Diameter | 4" |
| Hole Diameter | 1" |
Product Details
| Style | Straight Tooth |
| Type | Side |
| Material | HSS |
| Description | Milling Cutter |
| Brand | Star Tool Supply |