Film Stock
Brand
Thickness
Length
Width
Material
Color
Price
Related Products
Acrylite® FF acrylic sheet from Evonik Cyro is the highest quality continuously manufactured sheet on the market today. Using a proprietary, innovative process, ACRYLITE FF sheet products are economical, provide tight thickness tolerance, high optical characteristics and low stress levels. ACRYLITE FF sheet is readily available in a variety of standard sizes and thicknesses, in colors and colorless.
The high performance polyolefin shrink film is a crosslinked, multilayered film that is versatile enough to perform on all sealing systems and shrink tunnels. The premium resin formulation provides the stronger seals ever. The film offers high shrink force, making it the ideal choice for multi packing and unitizing product. Features: Clear construction for visibility 60 Ga is tough and tear resistant yet flexible Heat tunnel required for this product
Makrofol DE 7-2 Velvet-Fine Matte Polycarbonate filmMakrofol DE 7-2 is a translucent polycarbonate film that minimizes pin holing and offers a unique combination of low gloss and enhanced abrasion resistant features. This textured polycarbonate film is supplied with a velvet first surface and a very fine matte second surface. Makrofol DE 7-2 is offered in thicknesses from .005" to .030". Dazzle-free, scratch resistant As 6-2 but coarser Velvet texture on one side. UL94 VTM-2 & FMVSS 302 Compares to Lexan 8B38
Plexiglass Mirror - Acrylic Mirror is available in standard .118" (1/8"), and .220" (1/4") thicknesses, as well as, .236" (1/4") thickness as a special order gauge. Please contact customer service for more size and color combinations. Available in FULL SHEETS or CUT-TO-SIZE in Clear or Colors Clear Mirror = Standard Non-Tinted Mirror (aka "silver mirror" - "standard mirror") Colored acrylic mirror is an excellent way to make a statement about yourself or your company. These colors can be saw cut to size or laser cut in custom shapes and sizes. All of our colors are continuously ...
Excellent performance on all types of manual, semi-automatic and automatic equipment. Features: Multi-layer, biaxially oriented shrink film requires no dwell time High gloss appearance and excellent clarity Puncture resistant Works well on irregularly shaped items Suitable for cold storage applications Meets FDA requirements for food contact Approved for mailings by the U.S. Postal Service Center-folded film