Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182800

MPN #: 6484AQ

Cortech® USA Endurance™ Armless Crew Chair, 22"W x 26"D, Aqua

Product Description
The Armless Crew Chair design prioritizes safety, durability, and overall aesthetic. The ergonomic design provides maximum comfort using rotational molding technology. These chairs are constructed with UV Stabilizers and are ideal for indoor or outdoor applications. The Crew Armless Chair is designed to stand alone or can be bolted down to group together.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high-impact "no break" polyethylene and infused with CORx antimicrobial compound
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Passes Flammability UL 94 HB
  • Flame Retardant (passes Cal 133). Test reports available upon request
  • Greenguard Gold Certified
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Manufactured to ISO Quality Standards in the USA


PRICE
$369.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth26 in
Height32 in
Weight Capacity500 lbs
Seat Height17 in

Product Details

TypeCorrectional Seating
Interior or Exterior UseInterior, Exterior
Frame Color FamilyAqua
ColorAqua
Mounting LocationFree Standing
Made in the USAYes
Seat Color FamilyAqua
MaterialPolyethylene
DescriptionArmless Crew Chair
Arm TypeArmless
Manufacturers Part Number6484AQ
Stack and/or NestNo
Back TypeLow Back
Seat MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr