USA Sealing Silicone Sheet 12"L x 12"W x 1/16" Thick, Blue, Detectable, 60A
Write a Review
|
Questions & Answers (0)
Product Description
This formulation contains metal fillers which allow the silicone rubber to be picked up by metal detection systems should they tear or fall into the process stream. It is also made of FDA compliant materials for food, beverage, and pharmaceutical applications. Silicone has excellent weathering properties and can withstand high temperatures.
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Thickness | 1/16 in |
| Tensile Strength | 1200 |
| Density | 1.35 g/cm3 lbs/ft³ |
| Tear Strength | 15 N/mm |
Product Details
| Color | Blue |
| Durometer | 60A |
| Temperature Range | -50˚ to 400˚ °F |
| UV Resistance | Excellent |
| Compression Set | 0.16 |
| Material | Silicone |
| Description | High Temperature FDA Silicone Rubber Sheet No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-S60MD-12 |
| Backing Type | Plain |
| Percent Elongation | 4.2 |
| Texture | Smooth |
| Grade | Metal Detectable |
| Chemical Resistance | Good |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | D2000 |