Silicone Sheet w/High Temp Adhesive, Food Grade, 12"L x 12"W x 3/16" Thick, 70A, Red
Write a Review
|
Questions & Answers (0)
Product Description
This formulation is made of FDA compliant materials for food, beverage and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
| Tensile Strength | 900 |
| Density | 1.25 g/cm3 lbs/ft³ |
| Thickness | 3/16 in |
| Tear Strength | 15 N/mm |
Product Details
| Material | Silicone |
| Manufacturers Part Number | BULK-RS-S70-57 |
| Percent Elongation | 4 |
| Chemical Resistance | Good |
| Adhesive Temperature Range | -100˚ to 500˚ °F |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Red |
| Durometer | 70A |
| Temperature Range | -80˚ to 450˚ °F |
| UV Resistance | Excellent |
| Compression Set | 0.4 |
| Description | Silicone Sheet w/High Temp Adhesive, Food Grade, 70A |
| Package Quantity | 1 |
| Backing Type | High Temperature Adhesive |
| Texture | Smooth |
| Grade | Food |
| Oil Resistance | Fair |
Compliance & Certifications
| Certifications | D2000 |