Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182720

MPN #: 270BN

Cortech® USA Sync Armless Modular Chair, 29"W x 32"D, Brown

Product Description
The Sync Chair is a versatile, spacious chair intended for lounging. It can stand alone or be combined with the Endurance™ 'In Sync' Modular Series to create flexible arrangements that allow change over time. The ergonomic design provides maximum comfort using rotational molding technology.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high-impact "no break" polyethylene. No steel or wood components
  • Creates modular arrangements when combined with the Sync Wedge Chair and Sync Slim Chair
  • Integral plinth base for increased stability and floor mounting integrity
  • Can be bolted together in place, or to the floor via concealed pilot holes
  • 1500 lb. Static Load, ANSI/BIFMA X5.1-2011
  • Easy to clean, sanitize & maintain
  • Green Guard Gold Certified
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133). Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA


PRICE
$555.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth32 in
Height33 in
Weight Capacity1500 lbs
Seat Height19 in

Product Details

TypeCorrectional Seating
Interior or Exterior UseInterior
Frame Color FamilyBrown
ColorBrown
Mounting LocationFloor, Free Standing
Made in the USAYes
Seat Color FamilyBrown
MaterialPolyethylene
DescriptionArmless Modular Chair
Arm TypeArmless
Manufacturers Part Number270BN
Stack and/or NestNo
Back TypeLow Back
Seat MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr