Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182808

MPN #: 272AQ

Cortech® USA Sync Armless Slim Chair, 25"W x 32"D, Aqua

Product Description
Versatile chair intended for lounging. The Sync Slim Chair can stand alone or be combined with any 'In Sync' Modular Series chair to create flexible arrangements that allow for change over time. The ergonomic design provides maximum comfort using rotational molding technology.

Features:
  • Rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel or wood components
  • Can bolt together with Standard Sync or Sync Wedge Chairs
  • Integral plinth base for increased stability and floor mounting integrity
  • Can be bolted together in place, or to the floor via concealed pilot holes
  • Green Guard Gold Certified
  • 1500 lb. Static Load, ANSI/BIFMA X5.1-2011
  • Easy to clean, sanitize & maintain
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133) Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA


PRICE
$475.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth32 in
Height33 in
Weight Capacity1500 lbs
Seat Height19 in

Product Details

TypeCorrectional Seating
Interior or Exterior UseInterior
Frame Color FamilyAqua
ColorAqua
Mounting LocationFloor, Free Standing
Made in the USAYes
Seat Color FamilyAqua
MaterialPolyethylene
DescriptionArmless Slim Chair
Arm TypeArmless
Manufacturers Part Number272AQ
Stack and/or NestNo
Back TypeLow Back
Seat MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr