Verbatim® 97088 USB 2.0 Flash Drive, 8 GB, Blue
|
Questions & Answers (0)
Product Description
Get back to basics with Verbatim's classic USB drive Transport and share files without the unnecessary bells and whistles. These classic USB drives give you just the basics-the ability to capture your data in one small, convenient location and move that information with you throughout the day. The retractable housing protects the USB connectors and easily slides in and out - great for preventing breakage and prolonging product life Whether you have a lot or a little to save, Verbatim has a capacity to suit your needs Compatibility: Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher.
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 3/4 in |
| Height | 7/16 in |
Product Details
| Storage Capacity | 8 GB |
| Type | USB Flash Drives |
| Color | Blue |
| Package Quantity | 1 |
| Description | USB Flash Drive |
| Form Factor | External |
| Manufacturers Part Number | 97088 |
| Host Interface | USB 2.0 |
| Brand | Verbatim |
Warranty
| Warranty | 5 yr |