Verbatim® CD-R Recordable Disc, 52x Speed, 700 MB/80 min, Spindle, Silver, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
CD-R media is tested and certified by leading drive manufacturers. These high-grade discs deliver reliable recording even at blazing drive speeds, completing a full 700MB/80min recording in less than two minutes using a 52x CD drive. Combining this level of performance and excellent reliability, CD-R media are the ideal storage medium for recording and sharing any combination of digital images, music, desktop files and more. Ultimate performance recording dye for burning at high speeds. Works in most standard CD-ROM drives and CD players.
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Storage Capacity | 700 MB |
| Style | CD-R |
| Type | Recordable Media |
| Package Quantity | 100 |
| Description | CD-R Recordable Disc |
| Form Factor | Disc |
| Color | Silver |
| Manufacturers Part Number | 94554 |
| Max Writing Speed | 52x |
| Media Format | CD-R |
| Host Interface | CD-R |
| Brand | Verbatim |