TOTO® UT447EV-01 Commercial Washout Urinal W/Back Spud, Cotton
Write a Review
|
Questions & Answers (0)
Product Description
TOTO® Wall mounted urinal with integral trap. ADA compliant. 3/4" top spud inlet and 2" I.P.S. outlet. High Efficiency, 0.5 GPF. Outlet connection and mounting set. TOTO® continues to advance our leadership in eco-efficient fixtures and fittings with the introduction of four 0.5 GPF High Efficiency Urinals (HEUs). Our new HEU's and 0.5 GPF EcoPower Flush Valves are engineered to work together as a system to achieve the ultimate in water conservation and flushing performance.
When ordering TOTO® 0.5 GPF HEUs, TOTO® 0.5 GPF EcoPower Flush Valves are highly recommended for maximum performance. With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.
TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.
TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.
When ordering TOTO® 0.5 GPF HEUs, TOTO® 0.5 GPF EcoPower Flush Valves are highly recommended for maximum performance. With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.
TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.
TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.
PRICE
$395.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 14 in |
| Height | 27 in |
| Spud Size | 3/4 in |
Product Details
| Gallons per Flush | .5 gal/flush |
| Type | Commercial |
| Flush Valve | No |
| Color | White |
| Series | UT447EV |
| Liters per Flush | 1.9 |
| Mounting Location | Wall |
| Material | Vitreous China |
| Flush Type | Low Consumption |
| Manufacturers Part Number | UT447EV-01 |
| Spud Placement | Back |
| Brand | Toto |
Compliance & Certifications
| ADA Compliant | Yes |