Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3776409

MPN #: 29024

Justrite® Utili-Guard+™ Caulk Tube Shelf Attachment, 18 Gauge, 17-13/16"W x 3"D

Product Description
The optional Caulk Tube Attachment for Utili-Guard+™ flammable cabinets allows safe, organized storage of up to seven caulk tubes or similar items (2" diameter each) right on your cabinet door. Built from durable steel and measuring 3-1/2" high x 17-13/16" wide x 3" deep, this lightweight 1.9 lb accessory installs easily to your flammable cabinet's pre-installed door brackets-no tools required.

All door attachments for Utili-Guard+™ flammable cabinets are fully interchangeable, so you can mix and match this caulk tube holder with aerosol can, spray bottle, or tray attachments to meet your exact workflow and storage needs. Expand adaptability beyond the factory configuration, maximize your shelf space, and keep essentials organized and always accessible.

The Caulk Tube Attachment for Utili-Guard+™ flammable safety cabinets provides instant organization and a clutter-free cabinet-making it easy to grab what you need fast and customize your storage as your needs evolve.

Note: Door attachments are for usage with the Utili-Guard+™ flammable cabinets ONLY. Other standard flammable cabinet models do not have the inner space to accommodate door shelves.

Attachment and Installation Guidelines:
  • 30-gallon Utili-Guard+™ flammable cabinets: maximum 2 attachments per door, 17 lbs per door
  • 45-gallon and 90-gallon Utili-Guard+™ flammable cabinets: maximum 4 attachments per door, 35 lbs per door
  • For top attachment use, keep items at least 1.5" below the top edge of the door
  • Ensure both brackets are straight and fully engaged by pushing downward
  • If storing safety cans, position funnels toward the back or side to avoid interfering with door-mounted attachments


PRICE
$37.91

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-13/16 in
Depth3 in
Height3-1/2 in
Weight2 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
Package Quantity1
ColorBlack
Manufacturers Part Number29024
For Use WithCaulk Tube Storage Shelf Attachment
BrandJustrite

Warranty

Warranty10