Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3776408

MPN #: 29023

Justrite® Utili-Guard+™ Spray Bottle Shelf Attachment, 18 Gauge, 17-13/16"W x 3-13/16"D

Product Description
Keep frequently used bottles accessible and organized with the Spray Bottle Attachment for Utili-Guard+™ flammable cabinets. This sturdy steel door accessory is designed specifically for Utili-Guard+™ safety cabinets and holds up to four standard spray bottles (3.5" inner diameter each). Measuring 3-1/2" high x 17-13/16" wide x 3-13/16" deep and weighing just 2.1 lbs, it attaches securely to your cabinet's pre-installed door brackets for fast installation and effortless reconfiguration.

Spray Bottle Attachments for Utili-Guard+™ flammable storage cabinets are fully interchangeable and can be mixed and matched with other Utili-Guard+™ door accessories-including aerosol can, caulk tube, and tray attachments. Expand beyond the one included spray bottle holder in your base cabinet by adding more, so you can maximize workflow and shelf space while minimizing clutter.

The Spray Bottle Attachment for Utili-Guard+™ flammable safety cabinets lets you customize your storage, adapt to changing needs, and keep essentials right at your fingertips for a safer, more efficient workspace.

Note: Door attachments are for usage with the Utili-Guard+™ flammable cabinets ONLY. Other standard flammable cabinet models do not have the inner space to accommodate door shelves.

Attachment and Installation Guidelines:
  • 30-gallon Utili-Guard+™ flammable cabinets: maximum 2 attachments per door, 17 lbs per door
  • 45-gallon and 90-gallon Utili-Guard+™ flammable cabinets: maximum 4 attachments per door, 35 lbs per door
  • For top attachment use, maintain at least 1.5" clearance from the top edge of the door
  • Ensure both brackets are aligned and fully engaged when installing
  • If storing safety cans inside, position any funnels toward the rear or side to avoid interference with door accessories


PRICE
$37.91

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-13/16 in
Depth3-13/16 in
Height3-1/2 in
Weight2 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
Package Quantity1
ColorBlack
Manufacturers Part Number29023
For Use WithSpray Bottle Storage Shelf Attachment
BrandJustrite

Warranty

Warranty10