x

Take 15% off your entire order!

Offer applied at checkout

Bud Cu-1935-Mb Utilibox Style L 3.11" L X 3.10" W X .95" H - Min Qty 15

Bud Cu-1935-Mb Utilibox Style L 3.11" L X 3.10" W X .95" H - Min Qty 15

Item #: WBB562388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 15

Price: $4.57

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Flame retardant ABS plastic with UL 94V-O flammability rating. Suggested service temperature -20 degrees C to +70 degrees C.
  • Comes with close fitting interlocking screw-on and assembly hardware.
  • Horizontal PCB mounting bosses.
  • Molded-in mounting brackets are provided on catalog numbers having -MB suffix.
  • Finish: Fine Textured Black -- well suited for silk-screening or pad printing. Special colors available on request.

  • BRAND Bud Industries
  • COLOR FINISH Fine Textured Black
  • MANUFACTURERS PART NUMBER CU-1935-MB
  • CONSTRUCTION ABS Plastic
  • DIMENSION A 3.11
  • DIMENSION B 3.10
  • DIMENSION C 0.95
  • DIMENSION D 0.88
  • DIMENSION E 2.90
  • DIMENSION F 2.90
  • DIMENSION G 0.79
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Cu-1937-Mb Utilibox Style L 3.11" L X 3.13" W X 1.56" H - Min Qty 15

Item #: B562389

Not Yet Rated

Usually ships in 8 to 11 days

$4.57

Close

15 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cu-1935-Mb Utilibox Style L 3.11" L X 3.10" W X .95" H - Min Qty 15

Bud Cu-1935-Mb Utilibox Style L 3.11" L X 3.10" W X .95" H - Min Qty 15

Item #: WBB562388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant