Spectrum Utility Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Spectrum Utility Cap is interchangeable with 1, 2, 3, and 4-gallon Spectrum Oil Containers. This multi-purpose lid allows rapid pouring of oils, making it ideal for topping off machinery such as crankcases or large engine blocks. Fitting the Spectrum Hand Pump to the Spectrum Utility Cap will allow lubricant to be pumped out of 2, 3, and 4-gallon Spectrum Oil Containers. The Spectrum Utility Cap is part of the Spectrum Oil Containers that provide a simple, easy-to-use and error-free solution to store, identify, transport, and dispense lubricants. They offer users an excellent way to keep lubricants free from dust, dirt, water, and other machine-damaging contaminants.
PRICE
$37.95
6
6
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 0.6 lbs |
Product Details
| Color | Black |
| Manufacturers Part Number | 34434 |
| For Use With | 1, 2, 3, and 4-gallon Spectrum Oil Container |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |