Utility cart designed to fit the Hydrocollator® E-2 unit. Utility cart for E-2 moist heat pack heater. 21"L x 16"W x 30"H.
Utility Cart For Hydrocollator® Heating Unit E2, 21"L x 16"W x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$605.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 16 in |
| Height | 30 in |
| Weight | 49 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Utility Cart For Hydrocollator® Heating Unit E2 |
| Color | Chrome |
| Manufacturers Part Number | 11-1391 |
| Brand | Hydrocollator |
Warranty
| Warranty | 1 yr |