Auto*Therm® 390X combines the ME 390 with an arm, inductive coil applicator and heavy-duty cart with ample storage space. Using this model, you will be able to choose from two different modes of application - the deep penetration of inductive coil diathermy or the shallower capacitive style with the soft-rubber plates. Dimensions: 37"H x 19"W x 19"D.
Mettler® Auto*Therm 390X Shortwave Diathermy with 14cm Drum, Multi-Joint Arm and Cart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15,249.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 19 in |
| Height | 37 in |
| Weight | 60 lbs |
Product Details
| Style | Mobile |
| Package Quantity | 1 |
| Description | Auto*Therm 390X Shortwave Diathermy |
| Color | White |
| Manufacturers Part Number | 13-3063 |
| Brand | Mettler |
Warranty
| Warranty | 1 yr |