Mettler® Auto*Therm 390 Shortwave Diathermy with Soft Rubber Electrodes and Accessories
Write a Review
|
Questions & Answers (0)
Product Description
Auto*Therm® 390 is a pulsed and continuous shortwave diathermy. Weighing only 15 pounds, this unit can be easily carried between treatment rooms or to the patient. The basic unit comes with 2 (12 x 18 cm) soft-rubber plate capacitive applicators with flexible cables, 6 felt spacers, 2 cloth covers, 2 elastic straps, power cord and instructions. Dimensions: 7"H x 14"W x 16.5"D.
PRICE
$11,999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 16-1/2 in |
| Height | 7 in |
| Weight | 15 lbs |
Product Details
| Style | Stationary |
| Package Quantity | 1 |
| Description | Auto*Therm 390 Shortwave Diathermy |
| Color | White |
| Manufacturers Part Number | 13-3062 |
| Brand | Mettler |
Warranty
| Warranty | 1 yr |