- Spring Steel Clamp w/Scratch Resistant Vinyl Sleeve
- Rated At Up To 150w Incandescent (Bulb Not Included
- Adjustable Ball Joint For Easy Positioning
- Energy Saving Durable On/Off Switch
BAYCO 8 1/2" Clamp Light with Grip-Tite Super Clamp - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$102.00 Sold in packages of 6 / $17.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 9 in |
| Depth | 10 in |
| Height | 3-1/4 in |
| Weight | 9 lbs |
| Cord Length | 6 ft |
| Cord Gauge | 18/2 ga |
Product Details
| Type | Clamping/Adhesive Light |
| Cord Jacket | SPT2 |
| Color | Silver |
| Amperage | .6 A |
| Voltage | 120 V |
| Description | Utility Reflector Light With Super Clamp |
| Watts | 75 W |
| Package Quantity | 6 |
| Manufacturers Part Number | SL-301 |
| Brand | Bayco |