BK Resources® Utility Sink, 1 Compartment, SS, 18L x 18W x 14D
Write a Review
|
Questions & Answers (0)
Product Description
BK Resources Utility Sink, 1 Compartment, T-304 SS, 18"L x 18"W x 14"D Bowl
BK Resources One Compartment Utility Sink, 18 ga T-304 Stainless Steel, 18"L x 18"W x 14"D bowl, Rounded Corners, 1 5/8" Galvanized Legs w/ Adjustable High Impact Corrosion Resistant Feet, Accommodates 8" O.C. Splashmount Faucets, NSF
BK Resources One Compartment Utility Sink, 18 ga T-304 Stainless Steel, 18"L x 18"W x 14"D bowl, Rounded Corners, 1 5/8" Galvanized Legs w/ Adjustable High Impact Corrosion Resistant Feet, Accommodates 8" O.C. Splashmount Faucets, NSF
PRICE
$499.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21-1/2 in |
| Depth | 14 in |
| Height | 42-1/4 in |
| Compartment Length | 18 in |
| Compartment Width | 18 in |
| Compartment Depth | 14 in |
| Backsplash Height | 9 in |
| Faucet Centers | 8 in |
| Steel Gauge | 18 ga |
Product Details
| Stainless Series | 304 |
| Style | No Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | BKUS-1-18-14 |
| Faucet Holes | 2 |
| Brand | BK Resources |
Compliance & Certifications
| NSF Certified | Yes |