Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Kohler

Model # :WBB3798978

MPN #: 6714-0

Kohler® Bannon™ 22" x 18" Service Sink with Rim

Product Description
Bring functionality and classic KOHLER styling to your workspace with the Bannon wall-mount service sink. This deep, single-basin sink is constructed of KOHLER Cast Iron for years of reliable performance, and includes a rim guard for added durability. This model features two-hole drilling on the backsplash for faucets with 8" centers.

Features:
  • 22-1/4" (565 mm) x 18-1/4" (464 mm)
  • 8" (203 mm) widespread faucet holes
  • Stainless steel rim guard adds durability
  • Sink exterior is an unpainted, ground-coat surface. Submitted pictures are customer photos that may reflect an alteration to the exterior, such as painting or refinishing, and may no longer reflect the raw elements of the cast iron material as purchased
  • Rectangular basin
  • Without overflow
  • Sink drain with strainer sold separately


PRICE
$1,359.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/4 in
Width22-1/4 in
Height23 in
Compartment Length18-1/4 in
Compartment Width22-1/4 in
Backsplash HeightYes

Product Details

TypeWall Mounted
ColorWhite
Mounting LocationWall
MaterialIron
Manufacturers Part Number6714-0
Faucet Holes2
ShapeRectangular
BrandKohler