- Multiple parallel jaw positions are locked in to proper groove for superior non-slip performance
- Serrated jaws for maximum gripping power
- Polished heads resist rust and corrosion, extending the tool life
Williams® Utility SuperJoint Plier with Non-Slip Handle, 10"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Jaw Length | 1-1/2 in |
| Jaw Capacity | 1-1/2 in |
Product Details
| Handle Material | Dipped |
| Type | Utility SuperJoint Plier |
| Jaw Surface | Serrated |
| Jaw Shape | Parallel |
| Handle Type | Non-Slip |
| Style | Parallel Jaw |
| Country of Origin | USA |
| Material | Steel |
| Description | Utility Superjoint Pliers |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHWPL-1520C |
| Handle Style | Parallel |
| Brand | Williams |