Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3139496

MPN #: DAP143BAB-UV

Danby® UV Air Purifier w/ HEPA Filter, 58W, 110V, Black

Product Description
Take a look at this brand new Tower Type 3-in-1 Air Purifier from Danby®. This model comes with a true HEPA filter (capable of capturing up 99.97% of airborne dust, allergens, smoke, pollen, etc.), a UV light sanitizer which helps to kill bacteria and germs, and Odor Reduction technology. It's the perfect way to improve the air quality in any space up to 210sq. ft., like your home office, living room, bedrooms, and even your cottage getaway. It also comes equipped with 3 fan speeds, a filter replacement indicator light, and Silencer Technology, which operates as low as 32dB. And last, but certainly not least, this model is Energy Star® rated, AHAM Verifide, And ETL Certified, so it won't have a big effect on your utility bills.

Features:
  • Danby Air Purifier up to 210 sq.ft
  • Carbon Activated Pre-filter helps reduce odors from pets, smoke, and cooking
  • True HEPA Filter (Captures 99.97% of airborne particles 0.3 microns)
  • Ideal for 210 Square Feet Area with high CADR (Smoke 143, Dust 145, Pollen 228)
  • 3 Fan Speeds with Electronic Control
  • Silencer Technology: operates as low as 30dB (low fan speed).
  • Filter Replacement Indicator
  • Energy Star® rated, AHAM Verified, ETL Certified
  • 24 months parts and labour coverage with carry-in service. Installation and/or Yearly Maintenance (cleaning) are not covered under warranty.


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/16 in
Depth6-7/8 in
Height26-9/16 in
Weight12.8 lbs
Cord Length6-1/4 ft
Coverage Area210 ft²

Product Details

Filtration TypePre-Filter / Carbon / HEPA
TypeAir Purifier
CFM240 CFM
ColorBlack
Number of Speeds3
Amperage0.5 A
Hertz50-60 Hz
Purification %99.97% at 0.3 Microns
Wattage58 W
Voltage110 V
MaterialPlastic
Manufacturers Part NumberDAP143BAB-UV
Decibels52
BrandDanby

Warranty

Warranty2

Compliance & Certifications

Energy Star CertifiedYes
CertificationscETLus Listed