Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paraclipse

Model # :WBB2112933

MPN #: 72643

Paraclipse® Replacement Ultraviolet Lamp for Insect Inn Ultra I & II, 12/Case - 72643

Product Description
A full case of special lamp emits special UV light frequency to draw flying insects to the trapping surface. For use with Insect Inn Ultra I and II units.

PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width1 in
Weight5 lbs
Coverage2500 Sq. Ft.

Product Details

TypeAccessory
Lamp LifeApprox. 8 Months
Voltage115/120 V
Package Quantity12 Bulbs
Hertz50/60 Hz
Manufacturers Part Number72643
For Use WithInsect Inn Ultra I & II
BrandParaclipse