Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB2274698

MPN #: JT9-578172

Jet JT9-578172 IBG Stand For JBG-6A, IBG-8 And 10 Grinders

Product Description

Features:
  • Heavy duty Cast iron construction
  • Wide stance provides a stable workstation
  • Extra large water pot
  • Fits all Jet grinders 6 to 10 inch


PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height35 in

Product Details

StyleFloor Stand
Manufacturers Part NumberJT9-578172
DescriptionStand
BrandJET