Mettler® V-Trode Self-Adhesive Electrodes with Lead Wires, 2.75" Round, 40/Case
Write a Review
|
Questions & Answers (0)
Product Description
Soft rubber lead wire attachments make them easy to attach to electrode lead wires. Long-lasting gel with a thin carbon film layer provides strong adhesion to the skin. 4 electrodes/sheet; 10 sheets/Case.
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
| Height | 1/4 in |
| Weight | 1 lbs |
Product Details
| Type | Electrodes |
| Color | White |
| Material | Carbon Film |
| Package Quantity | 40 |
| Description | V-Trode Self-Adhesive Electrodes |
| Manufacturers Part Number | 13-3221-10 |
| Shape | Round |
| Brand | Mettler |
Warranty
| Warranty | 1 yr |