Kinetec® CPM Cart, 27-1/2"L x 14-1/2"W x 29-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Kinetec® CPM Cart is easy-to-use, designed to transport and store Knee CPM units and accessories. Streamlined, durable and resistant to commonly used disinfectants. Dimensions: 27.5"L x 14.5"W x 29.5"H. CPM Cart Only. Knee CPM Unit Sold Separately.
PRICE
$985.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 14-1/2 in |
| Height | 29-1/2 in |
| Weight | 23 lbs |
Product Details
| Type | CPM |
| Material | Steel |
| Package Quantity | 1 |
| Description | CPM Cart |
| Color | Multi-Colored |
| Manufacturers Part Number | 13-1148 |
| Brand | Kinetec |
Warranty
| Warranty | 1 yr |