Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3168881

MPN #: V3081P

Bevco® V3 Value-Line Maintenance Repair Shop Stool w/ Adj. Height, Backless, PU Seat, Black

Product Description
Bevco's® Value-Line Maintenance Repair Stool makes working at low heights easy. The 14" black polyurethane seat is impervious to water, oil and most chemicals. The easy to use control mechanism adjusts the height of the stool 16" - 20-1/2". A 16" diameter red tray allows quick and easy access to your most used tools. The sturdy black nylon base rolls on five dual-wheel carpet casters.

Features:
  • All-around control mechanism makes pneumatic height adjustments easy
  • 15-5/8" diameter plastic storage tray
  • 22" wide black nylon base


PRICE
$180.90

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22
Height20-1/2 in
Weight Capacity300 lbs
Seat Width14 in
Seat Depth14 in
Seat Height16 - 20-1/2 in
Min Seat Height16 in
Max Seat Height20-1/2 in
Base5-Star Base
Height Adjustability TypeYes

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNo Tilt
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberV3081P
CollectionV3
BrandBevco
TypeBackless Stool
ColorBlack
SeriesV3
Mobile or StationaryMobile
Footrest IncludedNo
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
DescriptionBackless Stool
Frame MaterialNylon
Back TypeBackless
Seat MaterialPolyurethane

Warranty

Warranty5

Compliance & Certifications

CertificationsANSI/BIFMA; GreenGuard Gold
CAL 117 CertifiedNo