ShopSol Round Welding Stool with Tray - 19.5" to 26.5"H Adjustment
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Welding stool are designed for rugged welding environments that are fully tested in real applications. Polyurethane seat is developed to not deteriorate even with a welding splash that is not removed immediately as the seat wipes clean. Round ring seat height adjusts from 19 1/2" - 26 1/2". Includes a 18" diameter steel tray to store tools and parts for the worksite application. Meets and exceeds BIFMA testing standards.
PRICE
$345.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 26-1/2 in |
| Seat Width | 13-1/2 in |
| Seat Depth | 13-1/2 in |
| Seat Height | 19-1/2 - 26-1/2 in |
| Min Seat Height | 19-1/2 in |
| Max Seat Height | 26-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Frame Color Family | Black |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 1010303 |
| Brand | ShopSol |
| Type | Scooter Stool |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Welding Stool with Tray |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Polyurethane |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | BIFMA |