PAWS Spaghetti-Loop Strap-on Traction Soles, Men's, Red, One Size, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
One size fits all slip prevention shoes to use during floor stripping. Spaghetti-loop vinyl material provides excellent traction. Pulls on and off easily with elastic strap design over the heel and toe. Rinse and Reuse. Made in USA.
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | One Size |
Product Details
| Type | Spaghetti-Loop Strap-on Traction Soles |
| Color | Red |
| Outsole Design | Traction |
| Style | Strap-On |
| Material | Vinyl |
| Description | Spaghetti-Loop Strap-on Traction Soles |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | 13072 |
| Primary Use | Cold Weather Protection |
| Traction Material | Vinyl |
| Brand | Treds & Paws Footwear |